Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LRSP-.248-1/2X13-STP SPRING PLUNGER

  • Mfr # 8TLR36

  • Zoro # G411892857


product price: $15.59
/ea

Key Features

Thread Size
1/2"-13
Standards
RoHS
Thread Length
0.875 in
Plunger Material
Steel
Handle Diameter
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8TLR36
Zoro #
G411892857
UPC #
664423178991
Country of Origin
United States

Dimensions

Thread Size
1/2"-13
Thread Length
0.875 in
Handle Diameter
1 in
Body Length
1.12 in
Handle Length
0.38 in
Plunger Width
0.248 in
Overall Length
1.75 in

Details

Item
Hand Retractable Spring Plungers
Standards
RoHS
Plunger Material
Steel
Body Finish
Zinc-Plated
Measurement System
Inch
Plunger Projection
0.25 in
Plunger Finish
Zinc-Plated
Final Nose Force
10 lbf
Retractability
Retractable
Body Material
Steel
Nose Shape
Ball
Handle Type
Round
Thread
Fully Threaded
Includes Locking Plunger
Locking Plunger Included
Initial Nose Force
1 lbf
Includes Thread-Locking Element
Thread-Locking Element Included
Handle Material
Stainless Steel
Nose Material
Steel

Description

Hand Retractable Spring Plungers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.