Zoro Homepage

LRSS-.123-1/4X20-NIP SPRING PLUNGER

  • Mfr # 3TLH16

  • Zoro # G211892859


product price: $15.59
/ea

Key Features

Thread Size
1/4"-20
Measurement System
Inch
Includes Thread-Locking Element
Thread-Locking Element Included
Handle Material
Stainless Steel
Standards
RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3TLH16
Zoro #
G211892859
UPC #
664423300781
Country of Origin
United States

Dimensions

Thread Size
1/4"-20
Thread Length
0.5 in
Body Length
0.623 in
Overall Length
0.943 in
Handle Diameter
1/2 in
Plunger Width
0.123 in
Handle Length
0.19 in

Description

Hand Retractable Spring Plungers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.