Zoro Homepage

LRSS-.154-5/16X18-NIP SPRING PLUNGER

  • Mfr # 5TLH46

  • Zoro # G311892872


product price: $17.19
/ea

Key Features

Thread Size
5/16"-18
Handle Material
Stainless Steel
Measurement System
Inch
Final Nose Force
5 lbf
Initial Nose Force
1 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5TLH46
Zoro #
G311892872
UPC #
664423508279
Country of Origin
United States

Dimensions

Thread Size
5/16"-18
Overall Length
1.19 in
Plunger Width
0.154 in
Handle Length
0.25 in
Handle Diameter
5/8 in
Body Length
0.75 in
Thread Length
0.625 in

Description

Hand Retractable Spring Plungers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.