Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LRSS-.185-3/8X16-NIP SPRING PLUNGER

  • Mfr # 6TLH26

  • Zoro # G011892868


product price: $16.46
/ea

Key Features

Thread Size
3/8"-16
Retractability
Retractable
Thread
Fully Threaded
Plunger Projection
0.22 in
Plunger Material Grade
303
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6TLH26
Zoro #
G011892868
UPC #
664423300798
Country of Origin
United States

Dimensions

Thread Size
3/8"-16
Handle Length
0.31 in
Thread Length
0.75 in
Plunger Width
0.185 in
Overall Length
1.47 in
Handle Diameter
3/4 in
Body Length
0.94 in

Details

Item
Hand Retractable Spring Plungers
Retractability
Retractable
Thread
Fully Threaded
Plunger Projection
0.22 in
Plunger Material Grade
303
Handle Material
Stainless Steel
Final Nose Force
8 lbf
Includes Thread-Locking Element
Thread-Locking Element Included
Includes Locking Plunger
Locking Plunger Included
Body Material Grade
303
Standards
RoHS
Body Material
Stainless Steel
Plunger Material
Stainless Steel
Handle Type
Round
Initial Nose Force
1 lbf
Measurement System
Inch
Nose Shape
Ball
Nose Material
Stainless Steel

Description

Hand Retractable Spring Plungers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.