Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LRSS-.248-1/2X13-NI SPRING PLUNGER

  • Mfr # 8TLH3

  • Zoro # G611892862


product price: $15.19
/ea

Key Features

Thread Size
1/2"-13
Overall Length
1.75 in
Handle Length
0.38 in
Handle Material
Stainless Steel
Body Material Grade
303
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8TLH3
Zoro #
G611892862
UPC #
664423262560
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1/2"-13
Overall Length
1.75 in
Handle Length
0.38 in
Body Length
1.12 in
Plunger Width
0.248 in
Handle Diameter
1 in
Thread Length
0.875 in

Details

Item
Hand Retractable Spring Plungers
Handle Material
Stainless Steel
Body Material Grade
303
Measurement System
Inch
Plunger Projection
0.25 in
Retractability
Retractable
Initial Nose Force
1 lbf
Plunger Material
Stainless Steel
Standards
RoHS
Nose Shape
Ball
Includes Locking Plunger
Locking Plunger Included
Final Nose Force
10 lbf
Plunger Material Grade
303
Handle Type
Round
Thread
Fully Threaded
Includes Thread-Locking Element
Thread-Locking Element Not Included
Body Material
Stainless Steel
Nose Material
Stainless Steel

Description

Hand Retractable Spring Plungers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.