
Slotted Spanner Lock Nut, M55-1.50, Steel, Class 5
Mfr # 1804-M55X1.5-H
Zoro # G4723524
product price:Â $54.75
/eaKey Features
Hex Type
Round
Lock Type
Slotted Spanner
Material
Steel
Material Grade/Class
Class 5
Standards
DIN 1804
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1804-M55X1.5-H
Zoro #
G4723524
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
M55-1.50
Details
Item
Lock Nut
Hex Type
Round
Lock Type
Slotted Spanner
Material
Steel
Material Grade/Class
Class 5
Standards
DIN 1804
System of Measurement
Metric
Description
On DIN 1804 slotted spanner nuts, the plane surface d3 protrudes slightly and should be used as a mating surface.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.