Zoro Homepage

M6 x 20 mm Lg, Pan Machine Screw, Plain Stainless Steel

  • Mfr # 6310300

  • Zoro # G811892945


product price: $3.99
/ea
Sold in multiples of 3 for $11.97

Key Features

Thread Size
M6
Fastener Length
20 mm
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6310300
Zoro #
G811892945
UPC #
664423512214
Country of Origin
Italy

Dimensions

Thread Size
M6
Fastener Length
20 mm
Base Height
4 mm
Thread Length
20 mm
Handle Diameter
34 mm
Overall Height
38 mm

Details

Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Standards
AISI, RoHS
Item
Machine Screw
Head Type
Pan
Handle Material
Plastic
Features
Wing Screws GPX Offer a Comfortable Two Finger Grip and Expand the Range of Clamping Applications
System of Measurement
Metric
Seal Temperature - Maximum
230 Degrees F
Handle Type
Wing
Color
Black
Measurement System
Metric
Thread Material
Stainless Steel

Description

Wing Screws

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.