Zoro Homepage

M8 x 40 mm Lg, Pan Wing Screw, Plain Steel

  • Mfr # 6310028

  • Zoro # G711892946


product price: $1.89
/ea
Sold in multiples of 4 for $7.56

Key Features

Thread Size
M8
Fastener Length
40 mm
Material
Steel
Finish
Plain
Standards
RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6310028
Zoro #
G711892946
UPC #
664423196872
Country of Origin
Italy

Dimensions

Thread Size
M8
Fastener Length
40 mm
Thread Length
40 mm
Overall Height
60 mm
Base Height
4 mm
Handle Diameter
47 mm

Details

Material
Steel
Finish
Plain
Standards
RoHS
Item
Wing Screw
Features
Wing Screws GP Offer a Comfortable Two Finger Grip and Expand the Range of Clamping Applications
Handle Material
Plastic
Head Type
Pan
System of Measurement
Metric
Color
Black
Handle Type
Wing
Thread Material
Steel
Measurement System
Metric
Seal Temperature - Maximum
230 Degrees F

Description

Wing Screws

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.