Shop J.W. WINCO
See all product information
Create Account
Male-End Leveling Mount, 1.09 in H
- Mfr # 638-15-5/16X18-20-ST
- Zoro # G900483009
product price:Â
$
4.55
/ea
Key Features
Material
Steel
Thread Size
5/16"-18
Outside Dia.
0.59 in
Hex Size
1/8 in
Thrust Pad Material
Polyacetal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 638-15-5/16X18-20-ST
- Zoro #
- G900483009
- UPC #
- -
- Country of Origin
- Germany
- Material
- Steel
- Thrust Pad Material
- Polyacetal
- Bolt Material
- Steel
- Swivel Angle
- 15 Degrees
- Connection Type
- Threaded Stud
- Base Material
- Steel
- Base Shape
- Round
- Leveling Mount Type
- Swiveling Stud
- Load Capacity
- 787 lbf
- Series
- GN 638
- Item
- Male-End Leveling Mount
- Includes
- Plastic Thrust Pad
Dimensions
- Thread Size
- 5/16"-18
- Outside Dia.
- 0.59 in
- Hex Size
- 1/8 in
- Base Diameter
- 0.59 in
- Overall Height
- 1.09 in
- Bolt Length
- 0.79 in
Description
Male-End Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 0.59 in, Height 1.09 in, Load Capacity 787 lbf, Thread Size 5/16 In.-18, Includes Plastic Thrust Pad, Connection Type Threaded Stud, Bolt Length 0.79 in, Base Material Steel, Thrust Pad Material Polyacetal, Bolt Material Steel, Swivel Angle 15 Degrees , Base Shape Round, Series GN 638, Socket Material Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.