Male-End Leveling Mount, 1.68 in H
Mfr # 638-15-5/16X18-35-NI
Zoro # G008627916
product price: $5.89
/ea
Sold in multiples of 2 for $11.78
Key Features
Height
1.68 in
Load Capacity
787 lbf
Thread Size
5/16"-18
Leveling Mount Type
Swiveling Stud
Base Dia.
0.59 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
638-15-5/16X18-35-NI
Zoro #
G008627916
UPC #
-
Country of Origin
United States
Dimensions
Height
1.68 in
Thread Size
5/16"-18
Base Dia.
0.59 in
Bolt Length
1.38 in
Base Diameter
0.59 in
Overall Height
1.68 in
Hex Size
1/8 in
Details
Item
Male-End Leveling Mount
Load Capacity
787 lbf
Leveling Mount Type
Swiveling Stud
Finish
Matte
Includes
Plastic Thrust Pad
Swivel Angle
15 Degrees
Bolt Material
303 Stainless Steel
Thrust Pad Material
Polyacetal
Base Material
303 Stainless Steel
Series
GN 638
Base Shape
Round
Connection Type
Threaded Stud
Description
Male-End Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 0.59 in, Height 1.68 in, Load Capacity 787 lbf, Thread Size 5/16 In.-18, Includes Plastic Thrust Pad, Connection Type Threaded Stud, Bolt Length 1.38 in, Finish Matte, Base Material 303 Stainless Steel, Thrust Pad Material Polyacetal, Bolt Material 303 Stainless Steel, Swivel Angle 15 Degrees , Base Shape Round, Series GN 638, Socket Material Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.