Zoro Homepage

Male-End Leveling Mount, 175 mm H

  • Mfr # 20-120-M16-175-B

  • Zoro # G309885992


product price: $312.99
/ea
Free Shipping & Returns

Key Features

Height
175 mm
Load Capacity
30 kN
Thread Size
M16
Leveling Mount Type
Swiveling Stud
Base Dia.
120 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-120-M16-175-B
Zoro #
G309885992
UPC #
-
Country of Origin
Germany

Dimensions

Height
175 mm
Thread Size
M16
Base Dia.
120 mm
Bolt Length
54 mm
Overall Height
175 mm
Base Diameter
120 mm

Details

Item
Male-End Leveling Mount
Load Capacity
30 kN
Leveling Mount Type
Swiveling Stud
Material
Stainless Steel
Construction
Stainless Steel
Base
Stainless Steel
Connection Type
Threaded Stud
Series
GN 20
Mounting Holes Included
Yes
Base Shape
Round
Base Material
304 Stainless Steel
FDA 3-A Standard Compliance
FDA 3-A Standard Compliant
Swivel Angle
8 Degrees
Center-to-Center Mounting Hole Distance
89 mm
Includes Mounting Holes
Mounting Holes Included

Description

Male-End Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 120 mm, Height 175 mm, Load Capacity 30 kN, Thread Size M16, Construction Stainless Steel, Includes Adjustable Sleeve with FDA-Compliant Wiper and Sealing Ring, Connection Type Threaded Stud, Bolt Length 54 mm, Base Material 304 Stainless Steel, Swivel Angle 8 Degrees , Base Shape Round, Mounting Holes Included Yes, FDA 3-A Standard Compliance FDA 3-A Standard Compliant, Series GN 20, Base Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.