Male-End Leveling Mount, 1.77 in H

  • Mfr # 638-32-3/8X16-34-NI

  • Zoro # G408627929


product price: $7.89
/ea
Sold in multiples of 2 for $15.78

Key Features

Load Capacity
787 lbf
Thread Size
3/8"-16
Leveling Mount Type
Swiveling Stud
Base Dia.
1.26 in
Finish
Matte
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
638-32-3/8X16-34-NI
Zoro #
G408627929
UPC #
-
Country of Origin
United States

Dimensions

Height
1.77 in
Thread Size
3/8"-16
Base Dia.
1.26 in
Bolt Length
1.34 in
Base Diameter
1.26 in
Hex Size
3/16 in
Overall Height
1.77 in

Details

Item
Male-End Leveling Mount
Load Capacity
787 lbf
Leveling Mount Type
Swiveling Stud
Finish
Matte
Includes
Plastic Thrust Pad
Base Material
303 Stainless Steel
Series
GN 638
Bolt Material
303 Stainless Steel
Thrust Pad Material
Polyacetal
Swivel Angle
15 Degrees
Base Shape
Round
Connection Type
Threaded Stud

Description

Male-End Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 1.26 in, Height 1.77 in, Load Capacity 787 lbf, Thread Size 3/8 In.-16, Includes Plastic Thrust Pad, Connection Type Threaded Stud, Bolt Length 1.34 in, Finish Matte, Base Material 303 Stainless Steel, Thrust Pad Material Polyacetal, Bolt Material 303 Stainless Steel, Swivel Angle 15 Degrees , Base Shape Round, Series GN 638, Socket Material Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.