Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Male-End Leveling Mount, 1.77 in H

  • Mfr # 638-32-3/8X16-34-ST

  • Zoro # G708627971


product price: $6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

Load Capacity
787 lbf
Thread Size
3/8"-16
Leveling Mount Type
Swiveling Stud
Base Dia.
1.26 in
Finish
Blackened (Grub Screw); Matte Black (Thrust Pad)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
638-32-3/8X16-34-ST
Zoro #
G708627971
UPC #
-
Country of Origin
Germany

Dimensions

Height
1.77 in
Thread Size
3/8"-16
Base Dia.
1.26 in
Bolt Length
1.34 in
Overall Height
1.77 in
Base Diameter
1.26 in
Hex Size
3/16 in

Details

Item
Male-End Leveling Mount
Load Capacity
787 lbf
Leveling Mount Type
Swiveling Stud
Finish
Blackened (Grub Screw); Matte Black (Thrust Pad)
Includes
Plastic Thrust Pad
Base Shape
Round
Base Material
Steel
Bolt Material
Steel
Connection Type
Threaded Stud
Thrust Pad Material
Polyacetal
Swivel Angle
15 Degrees
Series
GN 638

Description

Male-End Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 1.26 in, Height 1.77 in, Load Capacity 787 lbf, Thread Size 3/8 In.-16, Includes Plastic Thrust Pad, Connection Type Threaded Stud, Bolt Length 1.34 in, Base Material Steel, Thrust Pad Material Polyacetal, Bolt Material Steel, Swivel Angle 15 Degrees , Base Shape Round, Series GN 638, Socket Material Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.