Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Male-End Leveling Mount, 196.2 mm H

  • Mfr # 12N6WP1N

  • Zoro # G008627794


product price: $15.69
/ea

Key Features

Height
7.73 in
Load Capacity
3,558.58 N
Thread Size
M12
Leveling Mount Type
Swiveling Stud
Base Dia.
1.97 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12N6WP1N
Zoro #
G008627794
UPC #
664423245761
Country of Origin
United States

Dimensions

Height
7.73 in
Thread Size
M12
Base Dia.
1.97 in
Bolt Length
178.42 mm
Base Thickness
21 mm
Base Diameter
50 mm
Overall Height
196.2 mm

Details

Item
Male-End Leveling Mount
Load Capacity
3,558.58 N
Leveling Mount Type
Swiveling Stud
Finish
Zinc-Plated
Includes
Rubber Pad
Connection Type
Threaded Stud
Swivel Angle
15 Degrees
Anti-Vibration
Yes
Mounting Holes Included
Yes
Bolt Material
Steel
Base Shape
Round
Series
WN 9000
Thrust Pad Material
Rubber
Base Material
Glass Filled Nylon
Center-to-Center Mounting Hole Distance
33 1/2 mm
Includes Mounting Holes
Mounting Holes Included

Description

Male-End Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 1.97 in, Height 7.73 in, Load Capacity 3,558.58 N, Thread Size M12, Includes Rubber Pad, Connection Type Threaded Stud, Bolt Length 178.42 mm, Finish Zinc-Plated, Base Material Glass Filled Nylon, Thrust Pad Material Rubber, Bolt Material Steel, Swivel Angle 15 Degrees , Base Shape Round, Mounting Holes Included Yes, Anti-Vibration Yes, Base Thickness 21 mm, Series WN 9000, Socket Material Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.