Shop J.W. WINCO
See all product information
Create Account
Male-End Leveling Mount, 2.11 in H
- Mfr # 638-15-1/4X20-46-NI
- Zoro # G800482959
product price:Â
$
7.25
/ea
Key Features
Series
GN 638
Connection Type
Threaded Stud
Thread Size
1/4"-20
Base Diameter
0.59 in
Bolt Material
303 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 638-15-1/4X20-46-NI
- Zoro #
- G800482959
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Series
- GN 638
- Item
- Male-End Leveling Mount
- Connection Type
- Threaded Stud
- Bolt Material
- 303 Stainless Steel
- Leveling Mount Type
- Swiveling Stud
- Load Capacity
- 787 lbf
- Base Shape
- Round
- Swivel Angle
- 15 Degrees
- Base Material
- 303 Stainless Steel
- Thrust Pad Material
- Polyacetal
- Finish
- Matte
- Includes
- Plastic Thrust Pad
Dimensions
- Thread Size
- 1/4"-20
- Base Diameter
- 0.59 in
- Hex Size
- 1/8 in
- Overall Height
- 2.11 in
- Bolt Length
- 1.81 in
Description
Male-End Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 0.59 in, Height 2.11 in, Load Capacity 787 lbf, Thread Size 1/4 In.-20, Includes Plastic Thrust Pad, Connection Type Threaded Stud, Bolt Length 1.81 in, Finish Matte, Base Material 303 Stainless Steel, Thrust Pad Material Polyacetal, Bolt Material 303 Stainless Steel, Swivel Angle 15 Degrees , Base Shape Round, Series GN 638, Socket Material Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.