Zoro Homepage

Male-End Leveling Mount, 235 mm H

  • Mfr # 19-100-M24-235-A

  • Zoro # G009886008


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
22 kN
Thread Size
M24
Leveling Mount Type
Swiveling Stud
Base Dia.
100 mm
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19-100-M24-235-A
Zoro #
G009886008
UPC #
-
Country of Origin
Germany

Dimensions

Height
235 mm
Thread Size
M24
Base Dia.
100 mm
Bolt Length
64 mm
Base Diameter
100 mm
Overall Height
235 mm

Details

Item
Male-End Leveling Mount
Load Capacity
22 kN
Leveling Mount Type
Swiveling Stud
Material
Stainless Steel
Construction
Stainless Steel
Base
Stainless Steel
Base Material
316 Stainless Steel
Mounting Holes Included
No
Series
GN 19
Connection Type
Threaded Stud
FDA 3-A Standard Compliance
FDA 3-A Standard Compliant
Swivel Angle
8 Degrees
Base Shape
Round
Includes Mounting Holes
Mounting Holes Not Included
Bolt Material
304 Stainless Steel

Description

Male-End Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 100 mm, Height 235 mm, Load Capacity 22 kN, Thread Size M24, Construction Stainless Steel, Includes Adjustable Sleeve with FDA-Compliant Wiper and Sealing Ring, Connection Type Threaded Stud, Bolt Length 64 mm, Base Material 316 Stainless Steel, Bolt Material 304 Stainless Steel, Swivel Angle 8 Degrees , Base Shape Round, Mounting Holes Included No, FDA 3-A Standard Compliance FDA 3-A Standard Compliant, Series GN 19

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.