Zoro Homepage

Male-End Leveling Mount, 235 mm H

  • Mfr # 19-120-M24-235-A

  • Zoro # G809885980


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
30 kN
Thread Size
M24
Leveling Mount Type
Swiveling Stud
Base Dia.
120 mm
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19-120-M24-235-A
Zoro #
G809885980
UPC #
-
Country of Origin
Germany

Dimensions

Height
235 mm
Thread Size
M24
Base Dia.
120 mm
Bolt Length
64 mm
Base Diameter
120 mm
Overall Height
235 mm

Details

Item
Male-End Leveling Mount
Load Capacity
30 kN
Leveling Mount Type
Swiveling Stud
Material
Stainless Steel
Construction
Stainless Steel
Base
Stainless Steel
FDA 3-A Standard Compliance
FDA 3-A Standard Compliant
Base Shape
Round
Mounting Holes Included
No
Series
GN 19
Connection Type
Threaded Stud
Swivel Angle
8 Degrees
Base Material
316 Stainless Steel
Includes Mounting Holes
Mounting Holes Not Included
Bolt Material
304 Stainless Steel

Description

Male-End Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 120 mm, Height 235 mm, Load Capacity 30 kN, Thread Size M24, Construction Stainless Steel, Includes Adjustable Sleeve with FDA-Compliant Wiper and Sealing Ring, Connection Type Threaded Stud, Bolt Length 64 mm, Base Material 316 Stainless Steel, Bolt Material 304 Stainless Steel, Swivel Angle 8 Degrees , Base Shape Round, Mounting Holes Included No, FDA 3-A Standard Compliance FDA 3-A Standard Compliant, Series GN 19

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.