Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Male-End Leveling Mount, 248.6 mm H

  • Mfr # 20N8WP6N

  • Zoro # G008627985


product price: $31.29
/ea

Key Features

Height
9.79 in
Load Capacity
12,010.2 N
Thread Size
M20
Leveling Mount Type
Swiveling Stud
Base Dia.
4.33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20N8WP6N
Zoro #
G008627985
UPC #
664423392502
Country of Origin
United States

Dimensions

Height
9.79 in
Thread Size
M20
Base Dia.
4.33 in
Bolt Length
224.44 mm
Base Thickness
27.3 mm
Base Diameter
110 mm
Overall Height
248.6 mm

Details

Item
Male-End Leveling Mount
Load Capacity
12,010.2 N
Leveling Mount Type
Swiveling Stud
Finish
Zinc-Plated
Includes
Rubber Pad
Base Material
Glass Filled Nylon
Bolt Material
Steel
Base Shape
Round
Connection Type
Threaded Stud
Thrust Pad Material
Rubber
Mounting Holes Included
No
Series
WN 9100
Swivel Angle
15 Degrees
Anti-Vibration
Yes
Includes Mounting Holes
Mounting Holes Not Included

Description

Male-End Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 4.33 in, Height 9.79 in, Load Capacity 12,010.2 N, Thread Size M20, Includes Rubber Pad, Connection Type Threaded Stud, Bolt Length 224.44 mm, Finish Zinc-Plated, Base Material Glass Filled Nylon, Thrust Pad Material Rubber, Bolt Material Steel, Swivel Angle 15 Degrees , Base Shape Round, Mounting Holes Included No, Anti-Vibration Yes, Base Thickness 27.3 mm, Series WN 9100, Socket Material Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.