Male-End Leveling Mount, 2.58 in H
- Mfr # 638-15-5/16X18-58-NI
- Zoro # G300482886
product price:Â
$
7.29
/ea
Key Features
Thread Size
5/16"-18
Material
Base: Stainless Steel; Thrust Pad: Polyacetal
Bolt Length
2.28 in
Outside Dia.
0.59 in
Hex
1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 638-15-5/16X18-58-NI
- Zoro #
- G300482886
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Male-End Leveling Mount
- Material
- Base: Stainless Steel; Thrust Pad: Polyacetal
- Hex
- 1/8 in
- Finish
- Matte
- Includes
- Plastic Thrust Pad
- Leveling Mount Type
- Swiveling Stud
- Thrust Pad Material
- Polyacetal
- Swivel Angle
- 15 Degrees
- Series
- GN 638
- Bolt Material
- 303 Stainless Steel
- Load Capacity
- 787 lbf
- Connection Type
- Threaded Stud
- Base Shape
- Round
- Base Material
- 303 Stainless Steel
Dimensions
- Thread Size
- 5/16"-18
- Bolt Length
- 2.28 in
- Outside Dia.
- 0.59 in
- Overall Height
- 2.58 in
- Base Diameter
- 0.59 in
- Hex Size
- 1/8 in
Description
Male-End Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 0.59 in, Height 2.58 in, Load Capacity 787 lbf, Thread Size 5/16 In.-18, Includes Plastic Thrust Pad, Connection Type Threaded Stud, Bolt Length 2.28 in, Finish Matte, Base Material 303 Stainless Steel, Thrust Pad Material Polyacetal, Bolt Material 303 Stainless Steel, Swivel Angle 15 Degrees , Base Shape Round, Series GN 638, Socket Material Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.