Male-End Leveling Mount, 3.03 in H

  • Mfr # 40-40-3/8X16-75-A0-SK

  • Zoro # G608627774


product price: $10.79
/ea

Key Features

Load Capacity
1,574 lbf
Thread Size
3/8"-16
Leveling Mount Type
Swiveling Stud
Base Dia.
1.57 in
Finish
Blue Passivated Zinc-Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40-40-3/8X16-75-A0-SK
Zoro #
G608627774
UPC #
664423539280
Country of Origin
Taiwan, Province of China

Dimensions

Height
3.03 in
Thread Size
3/8"-16
Base Dia.
1.57 in
Bolt Length
2.95 in
Base Thickness
0.08 in
Base Diameter
1.57 in
Overall Height
3.03 in
Hex Size
11/16 in

Details

Item
Male-End Leveling Mount
Load Capacity
1,574 lbf
Leveling Mount Type
Swiveling Stud
Finish
Blue Passivated Zinc-Plated
Includes
Nut
Connection Type
Threaded Stud
Series
GN 40
Swivel Angle
6 Degrees
Bolt Material
Steel
Base Material
Steel
Base Shape
Round
Center-to-Center Mounting Hole Distance
1 9/50 in

Description

Male-End Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 1.57 in, Height 3.03 in, Load Capacity 1,574 lbf, Thread Size 3/8 In.-16, Includes Nut, Connection Type Threaded Stud, Bolt Length 2.95 in, Base Material Steel, Thrust Pad Material Not Applicable, Bolt Material Steel, Swivel Angle 6 Degrees , Base Shape Round, Base Thickness 0.08 in, Series GN 40, Socket Material Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.