Zoro Homepage

Male-End Leveling Mount, 3.62 in H

  • Mfr # 40-60-5/8X11-75-B0-UK

  • Zoro # G608627880


product price: $17.69
/ea

Key Features

Load Capacity
2,248 lbf
Thread Size
5/8"-11
Leveling Mount Type
Swiveling Stud
Base Dia.
2.36 in
Finish
Blue Passivated Zinc-Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40-60-5/8X11-75-B0-UK
Zoro #
G608627880
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
3.62 in
Thread Size
5/8"-11
Base Dia.
2.36 in
Bolt Length
2.95 in
Overall Height
3.62 in
Base Diameter
2.36 in

Details

Item
Male-End Leveling Mount
Load Capacity
2,248 lbf
Leveling Mount Type
Swiveling Stud
Finish
Blue Passivated Zinc-Plated
Includes
Nut
Base Material
Steel
Base Shape
Round
Series
GN 40
Bolt Material
Steel
Connection Type
Threaded Stud
Mounting Holes Included
Yes
Swivel Angle
6 Degrees
Center-to-Center Mounting Hole Distance
2 13/25 in
Includes Mounting Holes
Mounting Holes Included

Description

Male-End Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 2.36 in, Height 3.62 in, Load Capacity 2,248 lbf, Thread Size 5/8 In.-11, Includes Nut, Connection Type Threaded Stud, Bolt Length 2.95 in, Base Material Steel, Thrust Pad Material Not Applicable, Bolt Material Steel, Swivel Angle 6 Degrees , Base Shape Round, Mounting Holes Included Yes, Series GN 40, Socket Material Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.