Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Male-End Leveling Mount, 3.8 in H

  • Mfr # 21-80-3/8X16-75-D1-SK

  • Zoro # G708627797


product price: $97.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
2,473 lbf
Thread Size
3/8"-16
Leveling Mount Type
Swiveling Stud
Base Dia.
3.15 in
Bolt Length
2.95 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21-80-3/8X16-75-D1-SK
Zoro #
G708627797
UPC #
-
Country of Origin
Germany

Dimensions

Height
3.8 in
Thread Size
3/8"-16
Base Dia.
3.15 in
Bolt Length
2.95 in
Base Thickness
0.41 in
Overall Height
3.8 in
Base Diameter
3.15 in
Hex Size
11/16 in

Details

Item
Male-End Leveling Mount
Load Capacity
2,473 lbf
Leveling Mount Type
Swiveling Stud
Includes
Nut, Rubber Pad
Connection Type
Threaded Stud
Swivel Angle
6 Degrees
Mounting Holes Included
No
Series
GN 21
Thrust Pad Material
Buna-N
Base Material
304 Stainless Steel
Bolt Material
303 Stainless Steel
Base Shape
Round
Includes Mounting Holes
Mounting Holes Not Included

Description

Male-End Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 3.15 in, Height 3.8 in, Load Capacity 2,473 lbf, Thread Size 3/8 In.-16, Includes Nut, Rubber Pad, Connection Type Threaded Stud, Bolt Length 2.95 in, Base Material 304 Stainless Steel, Thrust Pad Material Buna-N, Bolt Material 303 Stainless Steel, Swivel Angle 6 Degrees , Base Shape Round, Mounting Holes Included No, Base Thickness 0.41 in, Series GN 21, Socket Material Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.