Male-End Leveling Mount, 3.89 in H

  • Mfr # 30-60-1/2X13-75-A1-SK

  • Zoro # G908627801


product price: $22.29
/ea

Key Features

Height
3.89 in
Load Capacity
2,698 lbf
Thread Size
1/2"-13
Leveling Mount Type
Swiveling Stud
Base Dia.
2.36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30-60-1/2X13-75-A1-SK
Zoro #
G908627801
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
3.89 in
Thread Size
1/2"-13
Base Dia.
2.36 in
Bolt Length
2.95 in
Base Thickness
0.63 in
Base Diameter
2.36 in
Hex Size
11/16 in
Overall Height
3.89 in

Details

Item
Male-End Leveling Mount
Load Capacity
2,698 lbf
Leveling Mount Type
Swiveling Stud
Finish
Blue Passivated Zinc-Plated
Includes
Nut, Rubber Pad
Series
GN 30
Swivel Angle
6 Degrees
Base Material
Steel
Base Shape
Round
Bolt Material
Steel
Thrust Pad Material
Buna-N
Connection Type
Threaded Stud

Description

Male-End Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 2.36 in, Height 3.89 in, Load Capacity 2,698 lbf, Thread Size 1/2 In.-13, Includes Nut, Rubber Pad, Connection Type Threaded Stud, Bolt Length 2.95 in, Base Material Steel, Thrust Pad Material Buna-N, Bolt Material Steel, Swivel Angle 6 Degrees , Base Shape Round, Base Thickness 0.63 in, Series GN 30, Socket Material Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.