Male-End Leveling Mount, 4.02 in H

  • Mfr # 40-50-3/8X16-100-A1-SK

  • Zoro # G208627884


product price: $13.49
/ea

Key Features

Load Capacity
1,798 lbf
Thread Size
3/8"-16
Leveling Mount Type
Swiveling Stud
Base Dia.
1.97 in
Finish
Blue Passivated Zinc-Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40-50-3/8X16-100-A1-SK
Zoro #
G208627884
UPC #
664423532663
Country of Origin
Taiwan, Province of China

Dimensions

Height
4.02 in
Thread Size
3/8"-16
Base Dia.
1.97 in
Bolt Length
3.94 in
Base Thickness
0.08 in
Base Diameter
1.97 in
Hex Size
11/16 in
Overall Height
4.02 in

Details

Item
Male-End Leveling Mount
Load Capacity
1,798 lbf
Leveling Mount Type
Swiveling Stud
Finish
Blue Passivated Zinc-Plated
Includes
Nut, Rubber Cap
Swivel Angle
6 Degrees
Base Material
Steel
Connection Type
Threaded Stud
Base Shape
Round
Series
GN 40
Thrust Pad Material
TPE
Bolt Material
Steel
Center-to-Center Mounting Hole Distance
1 89/100 in

Description

Male-End Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 1.97 in, Height 4.02 in, Load Capacity 1,798 lbf, Thread Size 3/8 In.-16, Includes Nut, Rubber Cap, Connection Type Threaded Stud, Bolt Length 3.94 in, Base Material Steel, Thrust Pad Material TPE, Bolt Material Steel, Swivel Angle 6 Degrees , Base Shape Round, Base Thickness 0.08 in, Series GN 40, Socket Material Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.