Shop J.W. WINCO
See all product information
Create Account
Male-End Leveling Mount, 4.02 in H
- Mfr # 41-40-1/2X13-100-D0-SK
- Zoro # G608627705
product price:Â
$
14.29
/ea
Key Features
Load Capacity
2,698 lbf
Thread Size
1/2"-13
Leveling Mount Type
Swiveling Stud
Base Dia.
1.57 in
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 41-40-1/2X13-100-D0-SK
- Zoro #
- G608627705
- UPC #
- 664423569119
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 4.02 in
- Thread Size
- 1/2"-13
- Base Dia.
- 1.57 in
- Bolt Length
- 3.94 in
- Base Thickness
- 0.08 in
- Hex Size
- 11/16 in
- Base Diameter
- 1.57 in
- Overall Height
- 4.02 in
Details
- Item
- Male-End Leveling Mount
- Load Capacity
- 2,698 lbf
- Leveling Mount Type
- Swiveling Stud
- Finish
- Plain
- Includes
- Nut
- Series
- GN 41
- Swivel Angle
- 6 Degrees
- Base Shape
- Round
- Connection Type
- Threaded Stud
- Mounting Holes Included
- Yes
- Base Material
- 304 Stainless Steel
- Bolt Material
- 303 Stainless Steel
- Center-to-Center Mounting Hole Distance
- 1 9/50 in
- Includes Mounting Holes
- Mounting Holes Included
Description
Male-End Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 1.57 in, Height 4.02 in, Load Capacity 2,698 lbf, Thread Size 1/2 In.-13, Includes Nut, Connection Type Threaded Stud, Bolt Length 3.94 in, Finish Plain, Base Material 304 Stainless Steel, Thrust Pad Material Not Applicable, Bolt Material 303 Stainless Steel, Swivel Angle 6 Degrees , Base Shape Round, Mounting Holes Included Yes, Base Thickness 0.08 in, Series GN 41, Socket Material Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.