Male-End Leveling Mount, 4.02 in H

  • Mfr # 41-50-3/8X16-100-D1-SK

  • Zoro # G908627733


product price: $16.19
/ea

Key Features

Load Capacity
3,147 lbf
Thread Size
3/8"-16
Leveling Mount Type
Swiveling Stud
Base Dia.
1.97 in
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41-50-3/8X16-100-D1-SK
Zoro #
G908627733
UPC #
664423532540
Country of Origin
Taiwan, Province of China

Dimensions

Height
4.02 in
Thread Size
3/8"-16
Base Dia.
1.97 in
Bolt Length
3.94 in
Base Thickness
0.08 in
Hex Size
11/16 in
Overall Height
4.02 in
Base Diameter
1.97 in

Details

Item
Male-End Leveling Mount
Load Capacity
3,147 lbf
Leveling Mount Type
Swiveling Stud
Finish
Plain
Includes
Nut, Rubber Pad
Connection Type
Threaded Stud
Bolt Material
303 Stainless Steel
Swivel Angle
6 Degrees
Base Material
304 Stainless Steel
Thrust Pad Material
Buna-N
Series
GN 41
Base Shape
Round
Center-to-Center Mounting Hole Distance
1 1/2 in

Description

Male-End Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 1.97 in, Height 4.02 in, Load Capacity 3,147 lbf, Thread Size 3/8 In.-16, Includes Nut, Rubber Pad, Connection Type Threaded Stud, Bolt Length 3.94 in, Finish Plain, Base Material 304 Stainless Steel, Thrust Pad Material Buna-N, Bolt Material 303 Stainless Steel, Swivel Angle 6 Degrees , Base Shape Round, Base Thickness 0.08 in, Series GN 41, Socket Material Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.