Male-End Leveling Mount, 4.29 in H

  • Mfr # 33-80-5/8X11-75-B1-UK

  • Zoro # G108627915


product price: $51.49
/ea

Key Features

Load Capacity
4,271 lbf
Thread Size
5/8"-11
Leveling Mount Type
Swiveling Stud
Base Dia.
3.15 in
Finish
Shotblasted Matte
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33-80-5/8X11-75-B1-UK
Zoro #
G108627915
UPC #
664423326132
Country of Origin
Taiwan, Province of China

Dimensions

Height
4.29 in
Thread Size
5/8"-11
Base Dia.
3.15 in
Bolt Length
2.95 in
Base Thickness
0.79 in
Overall Height
4.29 in
Base Diameter
3.15 in

Details

Item
Male-End Leveling Mount
Load Capacity
4,271 lbf
Leveling Mount Type
Swiveling Stud
Finish
Shotblasted Matte
Includes
Nut, Rubber Pad
Base Material
304 Stainless Steel
Series
GN 33
Thrust Pad Material
Buna-N
Bolt Material
303 Stainless Steel
Base Shape
Round
Swivel Angle
6 Degrees
Connection Type
Threaded Stud

Description

Male-End Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 3.15 in, Height 4.29 in, Load Capacity 4,271 lbf, Thread Size 5/8 In.-11, Includes Nut, Rubber Pad, Connection Type Threaded Stud, Bolt Length 2.95 in, Base Material 304 Stainless Steel, Thrust Pad Material Buna-N, Bolt Material 303 Stainless Steel, Swivel Angle 6 Degrees , Base Shape Round, Base Thickness 0.79 in, Series GN 33, Socket Material Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.