Male-End Leveling Mount, 4.37 in H

  • Mfr # 41-40-1/2X13-100-B0-SK

  • Zoro # G408627806


product price: $15.29
/ea

Key Features

Load Capacity
2,698 lbf
Thread Size
1/2"-13
Leveling Mount Type
Swiveling Stud
Base Dia.
1.57 in
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41-40-1/2X13-100-B0-SK
Zoro #
G408627806
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
4.37 in
Thread Size
1/2"-13
Base Dia.
1.57 in
Bolt Length
3.94 in
Overall Height
4.37 in
Hex Size
11/16 in
Base Diameter
1.57 in

Details

Item
Male-End Leveling Mount
Load Capacity
2,698 lbf
Leveling Mount Type
Swiveling Stud
Finish
Plain
Includes
Nut
Swivel Angle
6 Degrees
Base Material
304 Stainless Steel
Base Shape
Round
Mounting Holes Included
Yes
Bolt Material
303 Stainless Steel
Series
GN 41
Connection Type
Threaded Stud
Center-to-Center Mounting Hole Distance
1 9/50 in
Includes Mounting Holes
Mounting Holes Included

Description

Male-End Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 1.57 in, Height 4.37 in, Load Capacity 2,698 lbf, Thread Size 1/2 In.-13, Includes Nut, Connection Type Threaded Stud, Bolt Length 3.94 in, Finish Plain, Base Material 304 Stainless Steel, Thrust Pad Material Not Applicable, Bolt Material 303 Stainless Steel, Swivel Angle 6 Degrees , Base Shape Round, Mounting Holes Included Yes, Series GN 41, Socket Material Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.