Zoro Homepage

Male-End Leveling Mount, 5.12 in H

  • Mfr # 21-100-3/4X10-100-D1-UK

  • Zoro # G808627802


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
6,295 lbf
Thread Size
3/4"-10
Leveling Mount Type
Swiveling Stud
Base Dia.
3.94 in
Bolt Length
3.94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21-100-3/4X10-100-D1-UK
Zoro #
G808627802
UPC #
-
Country of Origin
Germany

Dimensions

Height
5.12 in
Thread Size
3/4"-10
Base Dia.
3.94 in
Bolt Length
3.94 in
Base Thickness
0.47 in
Base Diameter
3.94 in
Overall Height
5.12 in

Details

Item
Male-End Leveling Mount
Load Capacity
6,295 lbf
Leveling Mount Type
Swiveling Stud
Includes
Nut, Rubber Pad
Swivel Angle
6 Degrees
Bolt Material
303 Stainless Steel
Base Shape
Round
Connection Type
Threaded Stud
Thrust Pad Material
Buna-N
Base Material
304 Stainless Steel
Series
GN 21
Mounting Holes Included
No
Includes Mounting Holes
Mounting Holes Not Included

Description

Male-End Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 3.94 in, Height 5.12 in, Load Capacity 6,295 lbf, Thread Size 3/4 In.-10, Includes Nut, Rubber Pad, Connection Type Threaded Stud, Bolt Length 3.94 in, Base Material 304 Stainless Steel, Thrust Pad Material Buna-N, Bolt Material 303 Stainless Steel, Swivel Angle 6 Degrees , Base Shape Round, Mounting Holes Included No, Base Thickness 0.47 in, Series GN 21, Socket Material Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.