Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Male-End Leveling Mount, 5.28 in H

  • Mfr # 30-100-5/8X11-100-A2-UK

  • Zoro # G908627764


product price: $44.29
/ea

Key Features

Height
5.28 in
Load Capacity
2,473 lbf
Thread Size
5/8"-11
Leveling Mount Type
Swiveling Stud
Base Dia.
3.94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30-100-5/8X11-100-A2-UK
Zoro #
G908627764
UPC #
664423323889
Country of Origin
Taiwan, Province of China

Dimensions

Height
5.28 in
Thread Size
5/8"-11
Base Dia.
3.94 in
Bolt Length
3.94 in
Base Thickness
0.79 in
Base Diameter
3.94 in
Overall Height
5.28 in

Details

Item
Male-End Leveling Mount
Load Capacity
2,473 lbf
Leveling Mount Type
Swiveling Stud
Finish
Blue Passivated Zinc-Plated
Includes
Nut, Rubber Pad
Base Shape
Round
Thrust Pad Material
TPE
Bolt Material
Steel
Connection Type
Threaded Stud
Series
GN 30
Swivel Angle
6 Degrees
Base Material
Steel

Description

Male-End Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 3.94 in, Height 5.28 in, Load Capacity 2,473 lbf, Thread Size 5/8 In.-11, Includes Nut, Rubber Pad, Connection Type Threaded Stud, Bolt Length 3.94 in, Base Material Steel, Thrust Pad Material TPE, Bolt Material Steel, Swivel Angle 6 Degrees , Base Shape Round, Base Thickness 0.79 in, Series GN 30, Socket Material Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.