Male-End Leveling Mount, 6.34 in H

  • Mfr # 40-60-1/2X13-150-B0-SK

  • Zoro # G408627776


product price: $17.19
/ea

Key Features

Load Capacity
2,248 lbf
Thread Size
1/2"-13
Leveling Mount Type
Swiveling Stud
Base Dia.
2.36 in
Finish
Blue Passivated Zinc-Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40-60-1/2X13-150-B0-SK
Zoro #
G408627776
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
6.34 in
Thread Size
1/2"-13
Base Dia.
2.36 in
Bolt Length
5.91 in
Hex Size
11/16 in
Overall Height
6.34 in
Base Diameter
2.36 in

Details

Item
Male-End Leveling Mount
Load Capacity
2,248 lbf
Leveling Mount Type
Swiveling Stud
Finish
Blue Passivated Zinc-Plated
Includes
Nut
Connection Type
Threaded Stud
Base Shape
Round
Base Material
Steel
Mounting Holes Included
Yes
Swivel Angle
6 Degrees
Bolt Material
Steel
Series
GN 40
Includes Mounting Holes
Mounting Holes Included
Center-to-Center Mounting Hole Distance
2 13/25 in

Description

Male-End Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 2.36 in, Height 6.34 in, Load Capacity 2,248 lbf, Thread Size 1/2 In.-13, Includes Nut, Connection Type Threaded Stud, Bolt Length 5.91 in, Base Material Steel, Thrust Pad Material Not Applicable, Bolt Material Steel, Swivel Angle 6 Degrees , Base Shape Round, Mounting Holes Included Yes, Series GN 40, Socket Material Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.