Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Male-End Leveling Mount, 6.95 in H

  • Mfr # 21-100-5/8X11-150-D1-UK

  • Zoro # G608627804


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Height
5.06 in
Load Capacity
3,822 lbf
Thread Size
5/8"-11
Leveling Mount Type
Swiveling Stud
Base Dia.
3.94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21-100-5/8X11-150-D1-UK
Zoro #
G608627804
UPC #
-
Country of Origin
Germany

Dimensions

Height
5.06 in
Thread Size
5/8"-11
Base Dia.
3.94 in
Bolt Length
150 mm
Base Thickness
0.47 in
Overall Height
6.95 in
Base Diameter
3.94 in

Details

Item
Male-End Leveling Mount
Load Capacity
3,822 lbf
Leveling Mount Type
Swiveling Stud
Includes
Nut, Rubber Pad
Swivel Angle
6 Degrees
Thrust Pad Material
Buna-N
Base Material
304 Stainless Steel
Connection Type
Threaded Stud
Base Shape
Round
Mounting Holes Included
No
Series
GN 21
Bolt Material
303 Stainless Steel
Includes Mounting Holes
Mounting Holes Not Included

Description

Male-End Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 3.94 in, Height 5.06 in, Load Capacity 3,822 lbf, Thread Size 5/8 In.-11, Includes Nut, Rubber Pad, Connection Type Threaded Stud, Bolt Length 150 mm, Base Material 304 Stainless Steel, Thrust Pad Material Buna-N, Bolt Material 303 Stainless Steel, Swivel Angle 6 Degrees , Base Shape Round, Mounting Holes Included No, Base Thickness 0.47 in, Series GN 21, Socket Material Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.