Male-End Leveling Mount, 7.05 in H

  • Mfr # 33-100-1/2X13-150-B1-SK

  • Zoro # G008627923


product price: $57.89
/ea

Key Features

Load Capacity
3,822 lbf
Thread Size
1/2"-13
Leveling Mount Type
Swiveling Stud
Base Dia.
3.94 in
Finish
Shotblasted Matte
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33-100-1/2X13-150-B1-SK
Zoro #
G008627923
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
7.05 in
Thread Size
1/2"-13
Base Dia.
3.94 in
Bolt Length
5.91 in
Base Thickness
0.83 in
Base Diameter
3.94 in
Overall Height
7.05 in
Hex Size
11/16 in

Details

Item
Male-End Leveling Mount
Load Capacity
3,822 lbf
Leveling Mount Type
Swiveling Stud
Finish
Shotblasted Matte
Includes
Nut, Rubber Pad
Thrust Pad Material
Buna-N
Connection Type
Threaded Stud
Series
GN 33
Swivel Angle
6 Degrees
Bolt Material
303 Stainless Steel
Base Material
304 Stainless Steel
Base Shape
Round

Description

Male-End Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 3.94 in, Height 7.05 in, Load Capacity 3,822 lbf, Thread Size 1/2 In.-13, Includes Nut, Rubber Pad, Connection Type Threaded Stud, Bolt Length 5.91 in, Base Material 304 Stainless Steel, Thrust Pad Material Buna-N, Bolt Material 303 Stainless Steel, Swivel Angle 6 Degrees , Base Shape Round, Base Thickness 0.83 in, Series GN 33, Socket Material Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.