Male-End Leveling Mount, 8.66 in H
Mfr # 31-50-3/8X16-75-B1-SK
Zoro # G308627753
product price: $23.19
/eaKey Features
Height
8.66 in
Load Capacity
3,147 lbf
Thread Size
3/8"-16
Leveling Mount Type
Swiveling Stud
Base Dia.
1.97 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
31-50-3/8X16-75-B1-SK
Zoro #
G308627753
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Height
8.66 in
Thread Size
3/8"-16
Base Dia.
1.97 in
Bolt Length
2.95 in
Base Thickness
5.71 in
Overall Height
8.66 in
Base Diameter
1.97 in
Hex Size
11/16 in
Details
Item
Male-End Leveling Mount
Load Capacity
3,147 lbf
Leveling Mount Type
Swiveling Stud
Finish
Shotblasted Matte
Includes
Nut, Rubber Pad
Bolt Material
303 Stainless Steel
Base Shape
Round
Series
GN 31
Swivel Angle
6 Degrees
Thrust Pad Material
Buna-N
Base Material
304 Stainless Steel
Connection Type
Threaded Stud
Description
Male-End Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 1.97 in, Height 8.66 in, Load Capacity 3,147 lbf, Thread Size 3/8 In.-16, Includes Nut, Rubber Pad, Connection Type Threaded Stud, Bolt Length 2.95 in, Base Material 304 Stainless Steel, Thrust Pad Material Buna-N, Bolt Material 303 Stainless Steel, Swivel Angle 6 Degrees , Base Shape Round, Base Thickness 5.71 in, Series GN 31, Socket Material Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.