Male-End Leveling Mount, 9.65 in H

  • Mfr # 31-50-3/8X16-100-B1-SK

  • Zoro # G008627763


product price: $25.19
/ea

Key Features

Height
9.65 in
Load Capacity
3,147 lbf
Thread Size
3/8"-16
Leveling Mount Type
Swiveling Stud
Base Dia.
1.97 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-50-3/8X16-100-B1-SK
Zoro #
G008627763
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
9.65 in
Thread Size
3/8"-16
Base Dia.
1.97 in
Bolt Length
3.94 in
Base Thickness
5.71 in
Base Diameter
1.97 in
Hex Size
11/16 in
Overall Height
9.65 in

Details

Item
Male-End Leveling Mount
Load Capacity
3,147 lbf
Leveling Mount Type
Swiveling Stud
Finish
Shotblasted Matte
Includes
Nut, Rubber Pad
Thrust Pad Material
Buna-N
Bolt Material
303 Stainless Steel
Base Shape
Round
Series
GN 31
Connection Type
Threaded Stud
Swivel Angle
6 Degrees
Base Material
304 Stainless Steel

Description

Male-End Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 1.97 in, Height 9.65 in, Load Capacity 3,147 lbf, Thread Size 3/8 In.-16, Includes Nut, Rubber Pad, Connection Type Threaded Stud, Bolt Length 3.94 in, Base Material 304 Stainless Steel, Thrust Pad Material Buna-N, Bolt Material 303 Stainless Steel, Swivel Angle 6 Degrees , Base Shape Round, Base Thickness 5.71 in, Series GN 31, Socket Material Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.