
Mc-25-M12 Cylindrical Handle Plastic
Mfr # 6136032
Zoro # G511289465
product price: $3.39
/eaSold in multiples of 3 for $10.17
Key Features
Material
Phenolic Plastic
Length
65 mm
Features
Molded-in thread
Thread Size
M12 x 1.75
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6136032
Zoro #
G511289465
UPC #
-
Country of Origin
Italy
Dimensions
Length
65 mm
Thread Size
M12 x 1.75
Knob Dia.
25mm
Details
Material
Phenolic Plastic
Features
Molded-in thread
Color
Black
Primary Application
Cylindrical handles MC are mainly used on threaded shafts such as gear lever arms or as fixed grip handles. Make sure that the threaded end of the shaft is long enough and seats flush inside the threaded hole of the handle, otherwise the plastic may break under excessive stress.
Finish
Black, shiny finish
Shape
Cylindrical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.