Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mc-25-M8 Cylindrical Handle Plastic

  • Mfr # 6136025

  • Zoro # G711289432


product price: $3.39
/ea
Sold in multiples of 3 for $10.17

Key Features

Material
Phenolic Plastic
Length
65 mm
Features
Molded-in thread
Finish
Black, shiny finish
Thread Size
M8 x 1.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6136025
Zoro #
G711289432
UPC #
-
Country of Origin
Italy

Dimensions

Length
65 mm
Thread Size
M8 x 1.25"
Knob Dia.
25mm

Details

Material
Phenolic Plastic
Features
Molded-in thread
Finish
Black, shiny finish
Color
Black
Primary Application
Cylindrical handles MC are mainly used on threaded shafts such as gear lever arms or as fixed grip handles. Make sure that the threaded end of the shaft is long enough and seats flush inside the threaded hole of the handle, otherwise the plastic may break under excessive stress.
Shape
Cylindrical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.