Zoro Homepage

Mgr-1.10-1/4X20 Locking Retractable

  • Mfr # 8100228

  • Zoro # G711289036


product price: $39.99
/ea

Key Features

Material
Handle - Plastic Duroplast (Phenolic PF)
Length
104.9 mm
Features
Temperature resistant up to 266 °F (130 °C)
Color
Black
Finish
Black, shiny finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8100228
Zoro #
G711289036
UPC #
-
Country of Origin
Italy

Dimensions

Length
104.9 mm
Knob Dia.
27.9mm
Thread Size
1/4 x 20"

Details

Material
Handle - Plastic Duroplast (Phenolic PF)
Features
Temperature resistant up to 266 °F (130 °C)
Color
Black
Finish
Black, shiny finish
Primary Application
Shape
Cylindrical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.