
Mgr-23-M5 Locking Retractable Handle
Mfr # 6151005
Zoro # G111289148
product price: $34.99
/eaKey Features
Material
Handle - Plastic Duroplast (Phenolic PF)
Length
71.5 mm
Features
Temperature resistant up to 266 °F (130 °C)
Thread Size
M5 x 0.8"
Finish
Black, shiny finish
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6151005
Zoro #
G111289148
UPC #
-
Country of Origin
Italy
Dimensions
Length
71.5 mm
Thread Size
M5 x 0.8"
Knob Dia.
23mm
Details
Material
Handle - Plastic Duroplast (Phenolic PF)
Features
Temperature resistant up to 266 °F (130 °C)
Finish
Black, shiny finish
Primary Application
Color
Black
Shape
Cylindrical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.