Shop J.W. WINCO

Mini Indexing Plungers

  • Mfr # 100XRH6
  • Zoro # G4712979

product price: 
$
9.39
/ea

Key Features

Knob Type
Plastic
Material
Stainless Steel
Length
34 mm
Initial Load
5 N
Plunger Dia.
6 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
100XRH6
Zoro #
G4712979
UPC #
664423308428
Country of Origin
Germany
Knob Type
Plastic
Material
Stainless Steel
Initial Load
5 N
End Load
18 N
Plunger Pin Material
Stainless Steel
Locking
Lock-Out
Includes Thread-Locking Element
Thread-Locking Element Included
Retractability
Retractable
Thread Pitch
1 mm
Body Material Grade
303
Initial Nose Force
5 N
Measurement System
Metric
Plunger Projection
7 mm
Handle Color
Black
Includes Locking Plunger
Locking Plunger Included
Handle Material
Plastic
Thread
Partially Threaded
Nose Shape
Ball
Standards
RoHS
Plunger Material
Stainless Steel
Final Nose Force
18 N
Plunger Material Grade
303
Handle Type
Knob
Item
Indexing Plunger
Body Material
Stainless Steel

Dimensions

Length
34 mm
Plunger Dia.
6 mm
Plunger Length
7 mm
Thread Size
M10x1
Knob Dia.
25 mm
Plunger Width
6 mm
Handle Diameter
25 mm
Body Length
27 mm
Body Diameter
18 mm
Handle Length
20 mm
Thread Length
7 mm
Overall Length
34 mm

Description

Mini Indexing Plungers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.