Shop J.W. WINCO
See all product information
Create Account
Mini Indexing Plungers
- Mfr # 100XRK8
- Zoro # G4694130
product price:Â
$
9.69
/ea
Key Features
Final Nose Force
18 N
Plunger Material Grade
303
Retractability
Retractable
Measurement System
Metric
Initial Nose Force
5 N
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 100XRK8
- Zoro #
- G4694130
- UPC #
- 664423308442
- Country of Origin
- Germany
- Final Nose Force
- 18 N
- Plunger Material Grade
- 303
- Retractability
- Retractable
- Measurement System
- Metric
- Initial Nose Force
- 5 N
- Includes Locking Plunger
- Locking Plunger Not Included
- Handle Material
- Plastic
- Item
- Indexing Plunger
- Body Material
- Stainless Steel
- Plunger Material
- Stainless Steel
- Nose Shape
- Ball
- Handle Color
- Black
- Thread Pitch
- 1 mm
- Standards
- RoHS
- Includes Thread-Locking Element
- Thread-Locking Element Not Included
- Handle Type
- Knob
- Body Material Grade
- 303
- Plunger Projection
- 7 mm
- Thread
- Partially Threaded
- Nose Material
- Stainless Steel
Dimensions
- Body Length
- 27 mm
- Handle Length
- 20 mm
- Body Diameter
- 18 mm
- Plunger Width
- 6 mm
- Handle Diameter
- 25 mm
- Thread Length
- 7 mm
- Thread Size
- M10x1
- Length
- 34 mm
- Overall Length
- 34 mm
Description
Mini Indexing Plungers
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.