Mini Indexing Plungers
- Mfr # 822.7-0.311-5/8X18-B
- Zoro # G4667628
product price:Â
$
18.55
/ea
Key Features
Measurement System
Inch
Body Length
1.48 in
Standards
RoHS
Handle Diameter
1 19/64 in
Thread Length
0.47 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 822.7-0.311-5/8X18-B
- Zoro #
- G4667628
- UPC #
- 664423552166
- Country of Origin
- Germany
- Measurement System
- Inch
- Standards
- RoHS
- Nose Shape
- Ball
- Item
- Indexing Plunger
- Initial Nose Force
- 2.47 lbf
- Plunger Material Grade
- 303
- Body Material Grade
- 303
- Handle Material
- Plastic
- Includes Locking Plunger
- Locking Plunger Not Included
- Final Nose Force
- 7.87 lbf
- Body Material
- Stainless Steel
- Thread
- Partially Threaded
- Includes Thread-Locking Element
- Thread-Locking Element Not Included
- Handle Color
- Black
- Retractability
- Retractable
- Plunger Projection
- 0.39 in
- Handle Type
- Knob
- Plunger Material
- Stainless Steel
- Nose Material
- Stainless Steel
Dimensions
- Body Length
- 1.48 in
- Handle Diameter
- 1 19/64 in
- Thread Length
- 0.47 in
- Handle Length
- 1 in
- Length
- 1.87 in
- Thread Size
- 5/8"-18
- Body Diameter
- 0.91 in
- Plunger Width
- 0.311 in
- Overall Length
- 1.87 in
Description
Mini Indexing Plungers
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.