Zoro Homepage

Mini Indexing Plungers

  • Mfr # 822.7-0.311-5/8X18-C

  • Zoro # G311814218


product price: $21.19
/ea

Key Features

Thread Size
5/8"-18
Thread Length
0.47 in
Body Length
1.48 in
Includes Locking Plunger
Locking Plunger Included
Handle Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
822.7-0.311-5/8X18-C
Zoro #
G311814218
UPC #
664423552173
Country of Origin
Germany

Dimensions

Thread Size
5/8"-18
Thread Length
0.47 in
Body Length
1.48 in
Handle Length
1 in
Overall Length
1.87 in
Plunger Width
0.311 in
Body Diameter
0.91 in
Handle Diameter
1 19/64 in

Details

Item
Indexing Plunger
Includes Locking Plunger
Locking Plunger Included
Body Material
Stainless Steel
Handle Material
Plastic
Retractability
Retractable
Body Material Grade
303
Handle Type
Knob
Handle Color
Black
Final Nose Force
7.87 lbf
Nose Shape
Ball
Plunger Material Grade
303
Plunger Material
Stainless Steel
Initial Nose Force
2.47 lbf
Thread
Partially Threaded
Includes Thread-Locking Element
Thread-Locking Element Included
Measurement System
Inch
Plunger Projection
0.39 in
Standards
RoHS
Nose Material
Stainless Steel

Description

Mini Indexing Plungers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.