Mini Indexing Plungers
- Mfr # 8XRK6
- Zoro # G4659587
product price:Â
$
8.15
/ea
Key Features
Pin Dia.
0.157 in
Material
Stainless Steel
Features
Non Lock-Out
Pin Material
Stainless Steel
Spring Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8XRK6
- Zoro #
- G4659587
- UPC #
- 664423575431
- Country of Origin
- Germany
- Item
- Indexing Plunger
- Material
- Stainless Steel
- Features
- Non Lock-Out
- Pin Material
- Stainless Steel
- Spring Material
- Stainless Steel
- Initial Nose Force
- 4.5 N
- Includes Locking Plunger
- Locking Plunger Not Included
- Plunger Material Grade
- 303
- Body Material
- Stainless Steel
- Handle Material
- Plastic
- Plunger Projection
- 5 mm
- Standards
- RoHS
- Thread
- Partially Threaded
- Body Material Grade
- 303
- Includes Thread-Locking Element
- Thread-Locking Element Not Included
- Plunger Material
- Stainless Steel
- Measurement System
- Metric
- Thread Pitch
- 0.75 mm
- Handle Color
- Black
- Final Nose Force
- 12 N
- Handle Type
- Knob
- Nose Shape
- Ball
- Retractability
- Retractable
Dimensions
- Pin Dia.
- 0.157 in
- Thread Length
- 5 mm
- Handle Diameter
- 21 mm
- Body Length
- 21.5 mm
- Plunger Width
- 4 mm
- Handle Length
- 16.5 mm
- Thread Size
- M8x0.75
- Body Diameter
- 15 mm
- Length
- 26.5 mm
- Overall Length
- 26.5 mm
Description
Mini Indexing Plungers
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.