Shop J.W. WINCO
See all product information
Create Account
Mini Indexing Plungers
- Mfr # 8XRM1
- Zoro # G4657977
product price:Â
$
7.99
/ea
Key Features
Handle Diameter
21 mm
Thread Length
5 mm
Handle Material
Plastic
Plunger Width
5 mm
Final Nose Force
12 N
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8XRM1
- Zoro #
- G4657977
- UPC #
- 664423575462
- Country of Origin
- Germany
- Handle Material
- Plastic
- Item
- Indexing Plunger
- Final Nose Force
- 12 N
- Plunger Projection
- 5 mm
- Body Material
- Steel
- Includes Locking Plunger
- Locking Plunger Not Included
- Plunger Material
- Stainless Steel
- Thread
- Partially Threaded
- Measurement System
- Metric
- Body Finish
- Zinc-Plated
- Retractability
- Retractable
- Handle Type
- Knob
- Plunger Material Grade
- 303
- Includes Thread-Locking Element
- Thread-Locking Element Not Included
- Handle Color
- Black
- Thread Pitch
- 0.75 mm
- Standards
- RoHS
- Initial Nose Force
- 4.5 N
- Nose Shape
- Ball
- Nose Material
- Stainless Steel
Dimensions
- Handle Diameter
- 21 mm
- Thread Length
- 5 mm
- Plunger Width
- 5 mm
- Thread Size
- M8x0.75
- Body Length
- 21.5 mm
- Body Diameter
- 15 mm
- Length
- 26.5 mm
- Handle Length
- 16.5 mm
- Overall Length
- 26.5 mm
Description
Mini Indexing Plungers
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.