Shop J.W. WINCO
See all product information
Create Account
Nylon Plastic Adjustable Lever w/ Steel Components - M8 x 40mm Stud
- Mfr # 8N40F34K
- Zoro # G504951393
product price:Â
$
8.75
/ea
Sold in multiples of 4 for
$35.00
Key Features
Length
63 mm
Thread Size
M8
Material
Steel, Black Oxide
Color
Black
Finish
Thermoplastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8N40F34K
- Zoro #
- G504951393
- UPC #
- -
- Country of Origin
- United States
- Material
- Steel, Black Oxide
- Color
- Black
- Finish
- Thermoplastic
- Handle
- Nylon Plastic
- Thread Type
- Threaded Stud
Dimensions
- Length
- 63 mm
- Thread Size
- M8
- Thread Length
- 40 mm
Description
J.w. Winco 8n40f34k nylon plastic adjustable lever w/ steel components - m8 x 40mm stud adjustable hand levers are ideal whenever parts have to be clamped in a confined space or in a particular lever position. The insert is connected to the lever via serrations which can easily be disengaged. Pulling the lever upwards, disengages the serrations, allowing it to be swivelled to the ideal clampling position. When releasing the lever, the serrations automatically re-engage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.