
Nylon Plastic Adjustable Lever With Steel Components 3/8-16 x 1.57 Stud 3.07"L - Made In USA
Mfr # 6T40F35K
Zoro # G704951285
product price:Â $11.99
/eaKey Features
Length
3.07 in
Thread Size
3/8"-16
Material
Steel, Black Oxide
Color
Black
Thread Type
Threaded Stud
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6T40F35K
Zoro #
G704951285
UPC #
-
Country of Origin
United States
Dimensions
Length
3.07 in
Thread Size
3/8"-16
Thread Length
1.57 in
Details
Material
Steel, Black Oxide
Color
Black
Thread Type
Threaded Stud
Finish
Thermoplastic
Handle
Nylon Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.