
Nylon Plastic Adjustable Lever With Steel Components 5/16-18 x 1.26 Stud 2.48"L - Made In USA
Mfr # 5T32F34K
Zoro # G204951082
product price:Â $8.55
/ea
Sold in multiples of 5 for $42.75
Key Features
Length
2.48 in
Thread Size
5/16"-18
Material
Steel, Black Oxide
Color
Black
Handle
Nylon Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5T32F34K
Zoro #
G204951082
UPC #
-
Country of Origin
United States
Dimensions
Length
2.48 in
Thread Size
5/16"-18
Thread Length
1.26 in
Details
Material
Steel, Black Oxide
Color
Black
Handle
Nylon Plastic
Thread Type
Threaded Stud
Finish
Thermoplastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.