
Nylon Plastic Adjustable Lever With Steel Components 5/16-18 x .78 Stud 2.48"L - Made In USA
Mfr # 5T20F34K
Zoro # G904951221
product price: $7.39
/ea
Sold in multiples of 5 for $36.95
Key Features
Length
2.48 in
Thread Size
5/16"-18
Material
Steel, Black Oxide
Color
Black
Finish
Thermoplastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5T20F34K
Zoro #
G904951221
UPC #
-
Country of Origin
United States
Dimensions
Length
2.48 in
Thread Size
5/16"-18
Thread Length
0.79 in
Details
Material
Steel, Black Oxide
Color
Black
Finish
Thermoplastic
Handle
Nylon Plastic
Thread Type
Threaded Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.