Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Level Sight Glass Plastic

  • Mfr # TLT-G1/4

  • Zoro # G311289436


product price: $2.21
/ea
Sold in multiples of 4 for $8.84

Key Features

Material
Body - Nylon plastic, Seal - NBR rubber
Features
Temperature resistant up to 194 °F (90 °C)
Color
Transparent
Primary Application
TLT fluid sight glasses are a low cost choice for light duty applications. The seal is included
Knob Dia.
20mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TLT-G1/4
Zoro #
G311289436
UPC #
-
Country of Origin
Italy

Dimensions

Knob Dia.
20mm
Thread Size
G 1/4
Thread Length
6 mm

Details

Material
Body - Nylon plastic, Seal - NBR rubber
Features
Temperature resistant up to 194 °F (90 °C)
Color
Transparent
Primary Application
TLT fluid sight glasses are a low cost choice for light duty applications. The seal is included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.